Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Centurian™ Waste Container 50 Gallon - Beige - Pkg Qty 4
See all 10 items in product family

Centurian™ Waste Container 50 Gallon - Beige - Pkg Qty 4

Item #: WBB641838

Sold By: globalindustrial.com

Expected ship date 05/28/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$118.95 each

Sold in packages of 4

Price: $475.80
Product Information
Customer Review
Product Q&A
Accessories
Centurian™ Waste Container 50 Gallon - Beige
  • Aesthetically pleasing, yet functional design reduces bag vacuum issues allowing for easier liner removal
  • Integrated liner cinches prevent liners from slipping into the container
  • Ergonomic handles and bottom helper handles on base make lifting and dumping easier

Product Specifications

    • LENGTH INCHES19-1/2
    • WIDTH INCHES21-1/4
    • HEIGHT INCHES34-1/8
    • COLOR FINISHBeige
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBER34395006
    • PACKAGE QUANTITY4
    • STYLESquare
    • TYPEWaste Container
    • WEIGHT LBS9
    • NSFN
    • BRANDCarlisle
    • TRADEMARKCenturian
    • CAPACITY GALLONS50
    • FOR USE WITHCenturian Bottle/Can Recycle Lid

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!