Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Genuine Joe Lid For 23 Gallon Wall Hugger Receptacle, Gray - GJO02343

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Genuine Joe Lid For 23 Gallon Wall Hugger Receptacle, Gray - GJO02343

Item #: WBB1529487

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $49.99 Save up to 14%
Price: $ 42.95
Product Information
Customer Review
Product Q&A
Accessories
Genuine Joe Lid For 23 Gallon Wall Hugger Receptacle, Gray - GJO02343

Wall Hugger Lid features a sleek and attractive design for use with 23 gallon wall hugger receptacle that protrudes less than 1" from the wall. Drop Shot design helps conceal waste while providing an inviting enlarged opening for waste disposal. Gray lid is 20-1/4" wide x 11-1/2" deep x 4-5/8" high. For use with GJO60465 (sold separately).

Product Specifications

    • WIDTH INCHES20-1/3
    • DEPTH INCHES11-1/2
    • HEIGHT INCHES4-3/5
    • COLOR FINISHGray
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERGJO02343
    • PACKAGE QUANTITY1
    • TYPEContainer Lid
    • WEIGHT LBS3
    • CAPACITY GALLONS23
    • BRANDGenuine Joe

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!