Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid® RCP306700BK Rectangular Free-Swinging Plastic Lids, Black

Rollover image to zoom in

Click image to enlarge

Rubbermaid® RCP306700BK Rectangular Free-Swinging Plastic Lids, Black

Item #: WBB1132655

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 18.25

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Rubbermaid® RCP306700BK Rectangular Free-Swinging Plastic Lids, Black

Fits Deskside Plastic Wastebaskets. Lids add a hygienic waste management solution, without reducing capacity. Lid Type: Swing; Color(s): Black.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • MANUFACTURERS PART NUMBERFG306700BLA
    • SHAPERectangular
    • TOTAL RECYCLED CONTENT PERCENT0%
    • DESCRIPTIONWaste Receptacle Lids-Flat Rectangle, Hinged
    • PRE-CONSUMER RECYCLED CONTENT PERCENT0%
    • LID TYPESwing
    • FOR USE WITHRubbermaid Commercial Soft-Molded Plastic Wastebaskets.
    • % POST CONSUMER RECYCLED CONTENT 0%
    • BRANDRubbermaid® Commercial

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!