Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
O-Cedar Commercial MaxiRough® Container, 32 Gallon 6/Case - 6832 - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 118 items in product family

O-Cedar Commercial MaxiRough® Container, 32 Gallon 6/Case - 6832 - Pkg Qty 6

Item #: WBB1574130

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$51.95 each

Sold in packages of 6

Price: $311.70
Product Information
Customer Review
Product Q&A
Accessories
O-Cedar Commercial MaxiRough® Container W/O Lid, 32 Gallon 6/Case - 6832

32 gallon container with built-in handles allow easy, non-slip lifting. 100% recycled plastic won't crack or dent. Durable base increases stability and dragging capacity. Use with MaxiRough® Universal Dolly (#97000-sold separately) for easier maneuverability.

Product Specifications

    • LENGTH INCHES26-1/2
    • WIDTH INCHES21-1/2
    • HEIGHT INCHES28
    • COLOR FINISHBlack
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBER6832
    • PACKAGE QUANTITY6
    • SIZE32 Gal.
    • TYPEWaste Container
    • WEIGHT LBS8.666666667
    • DIAMETER INCHES21-1/2
    • BRANDO-Cedar Commercial
    • DESCRIPTIONMaxiRough® Container
    • CAPACITY GALLONS32
    • FOR USE WITH6839, 6832-1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!