Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
O-Cedar Commercial MaxiRough® Universal Dolly, Black 2/Case - 97000 - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 118 items in product family

O-Cedar Commercial MaxiRough® Universal Dolly, Black 2/Case - 97000 - Pkg Qty 2

Item #: WBB1573843

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $99.00 Save up to 5%
$46.95 each

Sold in packages of 2

Price: $93.90
Product Information
Customer Review
Product Q&A
O-Cedar Commercial MaxiRough® Universal Dolly, Black 2/Case - 97000

3'' gray heavy duty non-marking swivel casters provide excellent maneuverability on any surface. Attach trash containers with easy twist on, twist off action. Fits all standard trash containers; black.

Product Specifications

    • LENGTH INCHES18
    • WIDTH INCHES18
    • HEIGHT INCHES6-1/2
    • COLOR FINISHBlack
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBER97000
    • PACKAGE QUANTITY2
    • TYPEDolly
    • WEIGHT LBS7.5
    • DESCRIPTIONMaxiRough® Universal Dolly
    • DIAMETER INCHES18
    • BRANDO-Cedar Commercial

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!