Take 15% off your entire order!

Offer applied at checkout

+

Rubbermaid Slim Jim Recycling Station, Landfill/Bottles & Cans, (2) 23 Gallon - 2007916

Rubbermaid Slim Jim Recycling Station, Landfill/Bottles & Cans, (2) 23 Gallon - 2007916

Item #: WBB2246434

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$285.54 up to 38% OFF

Price: $178.00

Save $8.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Rubbermaid Slim Jim Recycling Station, Landfill/Bottles & Cans, (2) 23 Gallon - 2007916

An adaptable recycling solution offers a front-of-house look with back-of-house functionality. Intuitive lid openings help patrons and staff sort recyclables more effectively. Provide better waste stream visibility by selecting a color and waste stream label for your facility needs. Hinging lid inserts are optimized to fit any size recyclable. Simple and durable execution. Components snap in place without the use of hardware.

Product Specifications

  • WIDTH INCHES24
  • DEPTH INCHES21-1/2
  • HEIGHT INCHES40-1/4
  • COLOR FINISHBlack/Yellow
  • CONSTRUCTIONPlastic
  • MANUFACTURERS PART NUMBER2007916
  • PACKAGE QUANTITY1
  • STYLE2 Containers & 2 Lids
  • TYPELandfill/Bottles/Cans
  • WEIGHT LBS19.75
  • GALLONS PER LINER(2) 23
  • SHAPERectangle
  • BRANDRubbermaid® Commercial
  • CAPACITY GALLONS46
  • DESCRIPTION2 Stream Slim Jim Recycling Station
  • LID TYPEMultiple
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rubbermaid Slim Jim Recycling Station, Landfill/Bottles & Cans, (2) 23 Gallon - 2007916

Rubbermaid Slim Jim Recycling Station, Landfill/Bottles & Cans, (2) 23 Gallon - 2007916

Item #: WBB2246434

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Rubbermaid Slim Jim Recycling Station, Landfill/Bottles & Cans, (2) 23 Gallon - 2007916
    Rubbermaid Slim Jim Recycling Station, Landfill/Bottles & Cans, (2) 23 Gallon - 2007916
    Rubbermaid Slim Jim Recycling Station, Landfill/Bottles & Cans, (2) 23 Gallon - 2007916
    Rubbermaid Slim Jim Recycling Station, Landfill/Bottles & Cans, (2) 23 Gallon - 2007916
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant