Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TrimLine™ Wire Frame Dolly for 23 Gal TrimLine™ Container - Black
See all 20 items in product family

TrimLine™ Wire Frame Dolly for 23 Gal TrimLine™ Container - Black

Item #: WBB642626

Sold By: globalindustrial.com

Expected ship date 04/25/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 52.95
Product Information
Customer Review
Product Q&A
Accessories
TrimLine™ Wire Frame Dolly for 23 Gal TrimLine™ Container - Black
  • makes waste collection more efficient
  • dolly fits on either narrow or wide sides of the can
  • heavy duty wire frame construction with weight capacity of 100 lbs

Product Specifications

    • LENGTH INCHES12
    • WIDTH INCHES8
    • HEIGHT INCHES35
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel Wire
    • MANUFACTURERS PART NUMBER36920-103
    • PACKAGE QUANTITY2
    • SIZE23 Gal.
    • STYLEWire Frame
    • TYPEDolly
    • WEIGHT LBS12-1/2
    • TRADEMARKTrimline™
    • BRANDCarlisle
    • NSFN
    • FOR USE WITHTrimline™ Waste Containers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed