Take 15% off your entire order!

Offer applied at checkout

UltraPlay (2) 20 Gallon Cedar Recycle Trash Receptacle w/Lid, Plastic/Glass - TRSQ-40-CDR-P/G

Shown in Green W/ Plastic/Cans Lid Option

UltraPlay (2) 20 Gallon Cedar Recycle Trash Receptacle w/Lid, Plastic/Glass - TRSQ-40-CDR-P/G

Item #: WBB1587845

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Green
  • Gray
  • Brown
  • Cedar

Cedar

Price: $1,461.00

$243.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

UltraPlay (2) 20 Gallon Cedar Recycle Trash Receptacle w/Lid, Plastic/Glass - TRSQ-40-CDR-P/G

The UltraSite TRSQ series Recycled Receptacles are constructed with 2" X 4" recycled planks. All zinc plated hardware, includes lid and liner. Available as a 2-opening lid, with "Plastic/Glass" labels. 1 year limited warranty.

Product Specifications

  • WIDTH INCHES44-3/4
  • DEPTH INCHES23
  • HEIGHT INCHES28
  • COLOR FINISHCedar
  • CONSTRUCTIONPlastic
  • MANUFACTURERS PART NUMBERTRSQ-40-CDR-P/G
  • OPENING2 Openings
  • TYPESquare
  • WEIGHT LBS340
  • GALLONS PER LINER(2) 20
  • BRANDUltraPlay
  • CAPACITY GALLONS40
  • LID TYPEPlastic/Glass
  • LID COLORBlack
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
UltraPlay (2) 20 Gallon Cedar Recycle Trash Receptacle w/Lid, Plastic/Glass - TRSQ-40-CDR-P/G

UltraPlay (2) 20 Gallon Cedar Recycle Trash Receptacle w/Lid, Plastic/Glass - TRSQ-40-CDR-P/G

Item #: WBB1587845

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant