Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
UltraPlay (2) 36 Gal. Black LX Receptacle w/Flat Lid & Liner, Cans/Plastics Decal - LX-72FT-BLK-C/P

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

UltraPlay (2) 36 Gal. Black LX Receptacle w/Flat Lid & Liner, Cans/Plastics Decal - LX-72FT-BLK-C/P

Item #: WBB1587781

Sold By: globalindustrial.com

Usually ships in 23 to 26 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,425.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
UltraPlay (2) 36 Gal. Black LX Receptacle w/Flat Lid & Liner, Cans/Plastics Decal - LX-72FT-BLK-C/P

The Dual Lexington Receptacle provides (2) 32 gallon liners, and (2) powder coated lids. The decals are white lettering with a black background. Decal gives this receptacle the versatility of being both a trash and a recycling receptacle. Decal reads "Cans/Plastic". 1 year limited warranty.

Product Specifications

    • WIDTH INCHES54-3/8
    • DEPTH INCHES31-1/2
    • HEIGHT INCHES37-7/8
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • LIDFlat Top
    • LINERPlastic
    • MANUFACTURERS PART NUMBERLX-72FT-BLK-C/P
    • OPENING2 Openings
    • WEIGHT LBS265
    • LID TYPECans/Plastics
    • BRANDUltraPlay
    • LID COLORBlack
    • GALLONS PER LINER(2) 36
    • CAPACITY GALLONS72

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!