
Shown in Black
Price: $1,778.00
Customers Also Viewed
The Dual Lexington Receptacle provides (2) 32 gallon liners, and (2) powder coated lids. The decals are white lettering with a black background. Decal gives this receptacle the versatility of being both a trash and a recycling receptacle. Decal reads "Cans/Plastic". 1 year limited warranty.
Product Specifications
- WIDTH INCHES54-3/8
- DEPTH INCHES31-1/2
- HEIGHT INCHES37-7/8
- COLOR FINISHGreen
- CONSTRUCTIONSteel
- LIDFlat Top
- LINERPlastic
- MANUFACTURERS PART NUMBERLX-72FT-GRN-C/P
- OPENING2 Openings
- WEIGHT LBS265
- GALLONS PER LINER(2) 36
- BRANDUltraPlay
- CAPACITY GALLONS72
- LID TYPECans/Plastics
- LID COLORGreen
There are no questions for this product.

Global Industrial 2X Heavy Duty Black Trash Bags - 40 to 45 Gal, 1.7 Mil, 100 Bags/Case
Item #: 261765
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$46.95
Popular item in this category
UltraPlay (2) 36 Gal. Beige LX Receptacle w/Flat Lid & Liner, Cans/Plastics Decal - LX-72FT-BGE-C/P
Item #: B1587871
Not Yet Rated
Usually ships in 30 to 33 days
$1,778.00

UltraPlay (2) 36 Gal. Green LX Receptacle w/Flat Lid & Liner, Cans/Plastics Decal - LX-72FT-GRN-C/P
$1778.0
- Product Information
- Customer Review
- Product Q&A
- Accessories