Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Item shown in Desert Stone

Glaro Recyclepro 2 Stream Burgundy, (2) 16-1/2 Gallon Bottles/Cans - BC-2032

Rollover image to zoom in

Click image to enlarge

See all 955 items in product family

Glaro Recyclepro 2 Stream Burgundy, (2) 16-1/2 Gallon Bottles/Cans - BC-2032

Item #: WBB1453224

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $783.00 Save up to 35%
Price: $ 507.00
Product Information
Customer Review
Product Q&A
Accessories
Glaro Recyclepro 2 Stream Burgundy, (2) 16-1/2 Gallon Bottles/Cans - BC-2032

Recyclepro Series all metal, 2 Stream receptacles are the premier solution for recycling needs in any facility. Each model features a timeless cylindrical design which incorporates a durable, aluminum top with different openings for each type of item to be recycled. To promote the product's use and purpose, all models include a silk screened message and/or recycling logo permanently baked onto each unit. These American made, designer, fire-safe receptacles are the product of choice for use anywhere durability, performance and presentation count. Includes a heavy duty inner liner can.

Features & Benefits
  • Indoor/Outdoor all weather construction
  • Outer container constructed from heavy gauge rustproof aluminum and/or Galvanized steel
  • Non rusting aluminum bottom is sealed to the body for additional protection
  • Covers are constructed of handspun heavy gauge seamless aluminum
  • Silk Screen text is baked onto the receptacle body or cover to ensure longevity
  • Easy to clean finishes
  • Constructed of 30% recycled fire safe aluminum & steel
  • 100% post-consumer recyclable
  • Glaro "Go Green" - packed with 100% recycled materials
  • Quick Ship
  • Made in the USA
*Additional options are available.

Product Specifications

    • WIDTH INCHES20
    • DEPTH INCHES20
    • HEIGHT INCHES31
    • COLOR FINISHBurgundy
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERBC-2032BY-BY-B/C
    • OPENING2 Openings
    • WEIGHT LBS48
    • DISPOSAL OPENING INCHES(2) 4-7/8"Dia
    • LID TYPEBottles/Cans
    • % POST CONSUMER RECYCLED CONTENT 100 Percent
    • BRANDGlaro
    • LID COLORBurgundy
    • DESCRIPTIONRecyclePro Dual Stream
    • GALLONS PER LINER(2) 16-1/2 Gallons
    • CAPACITY GALLONS33

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed