
Shown in Green W/ Plastic Lid Option
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
UltraPlay 20 Gallon Brown Recycle Trash Receptacle w/Lid, Trash - TRSQ-20-BRN-T
The UltraSite TRSQ series Recycled Receptacles are constructed with 2" X 4" recycled planks. All zinc plated hardware, includes lid and liner. Available as a single opening, with Trash label. 1 year limited warranty.
The UltraSite TRSQ series Recycled Receptacles are constructed with 2" X 4" recycled planks. All zinc plated hardware, includes lid and liner. Available as a single opening, with Trash label. 1 year limited warranty.
Product Specifications
- WIDTH INCHES23
- DEPTH INCHES23
- HEIGHT INCHES28
- COLOR FINISHBrown
- CONSTRUCTIONPlastic
- MANUFACTURERS PART NUMBERTRSQ-20-BRN-T
- OPENING1 Opening
- TYPESquare
- WEIGHT LBS190
- BRANDUltraPlay
- CAPACITY GALLONS20
- LID TYPETrash
- LID COLORBlack
Customer Review
Product Q & A
There are no questions for this product.

UltraPlay 20 Gallon Brown Recycle Trash Receptacle w/Lid, Trash - TRSQ-20-BRN-T
$794.0
- Product Information
- Customer Review
- Product Q&A
- Accessories