Take 15% off your entire order!

Offer applied at checkout

UltraPlay (3) 20 Gallon Brown Recycle Trash Receptacle w/Lid Plastic/Trash/Glass - TRSQ-60-BRN-P/T/G

Shown in Green W/ Plastic/Cans/Trash Lid Option

UltraPlay (3) 20 Gallon Brown Recycle Trash Receptacle w/Lid Plastic/Trash/Glass - TRSQ-60-BRN-P/T/G

Item #: WBB1587846

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Brown
  • Gray
  • Green
  • Cedar

Brown

$2,038.00 up to 2% OFF

Price: $1,991.00

$331.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

UltraPlay (3) 20 Gallon Brown Recycle Trash Receptacle w/Lid Plastic/Trash/Glass - TRSQ-60-BRN-P/T/G

The UltraSite TRSQ series Recycled Receptacles are constructed with 2" X 4" recycled planks. All zinc plated hardware, includes lid and liner. Available as a 3-opening, with "Plastic/Trash/Glass" labels. 1 year limited warranty.

Product Specifications

  • WIDTH INCHES66-1/2
  • DEPTH INCHES23
  • HEIGHT INCHES28
  • COLOR FINISHBrown
  • CONSTRUCTIONPlastic
  • MANUFACTURERS PART NUMBERTRSQ-60-BRN-P/T/G
  • OPENING3 Openings
  • TYPESquare
  • WEIGHT LBS490
  • GALLONS PER LINER(3) 20
  • BRANDUltraPlay
  • CAPACITY GALLONS60
  • LID TYPEPlastic/Trash/Glass
  • LID COLORBlack
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
UltraPlay (3) 20 Gallon Brown Recycle Trash Receptacle w/Lid Plastic/Trash/Glass - TRSQ-60-BRN-P/T/G

UltraPlay (3) 20 Gallon Brown Recycle Trash Receptacle w/Lid Plastic/Trash/Glass - TRSQ-60-BRN-P/T/G

Item #: WBB1587846

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant