Recycling Cans
Most Relevant
Recycling Cans are made for holding decomposable glass, plastics, paper, and raw materials marked suitable for collection for recycling centers. Ideal for indoor spaces such as offices, workshops, warehouses, and schools, as well as outdoor environments. Standard plastic types of recycling cans are sturdy and lightweight while metal recycling units are heavier and rigid offering vandal resistance.
Filters
Capacity
Material
Type
Shape
Lid Type
Brand
Heavy-Duty Slatted Steel Recycling Cans

Slatted Steel Recycling Cans are made with heavy-gauge, vertical steel rails, and a weather-proof powder coat finish These receptacles are built to withstand the elements. The securely attached lid comes with a security cable to prevent theft. Removable liners with built-in handles, and a grab bag system ensure easy maintenance. Multiple lid types available.
| Compare | Image | Capacity | Height | Shape | Lid Type | Color | Brand | Price | Model # | Related Products | ||||
|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
![]() | 36 gal | 36 in | Round | Flat Open Lid | Blue | Global Industrial | as low as $569.00 Save $50.00 (8%) | WB261800BL | ![]() | ![]() | ![]() | |||
![]() | 36 gal | 41-3/4 in | Round | Rain Bonnet Lid | Blue | Global Industrial | as low as $589.00 Save $50.00 (8%) | WB261850BL | ![]() | ![]() | ![]() | |||
![]() | 36 gal | 47-3/4 in | Round | Rain Bonnet Lid | Blue | Global Industrial | as low as $609.00 Save $50.00 (8%) | WB261943BL | ![]() | ![]() | ![]() | |||
![]() | 45 gal | 34 in | Round | Canopy Lid | Black | Global Industrial | $709.00 | Ships Same Day WB732368 | ![]() | ![]() | ![]() | |||
![]() | 36 gal | 42 in | Round | Multi Stream Lid | Blue | Global Industrial | as low as $809.00 Save $70.00 (8%) | Ships Same Day WB641366RBL | ![]() | ![]() | ![]() | |||
![]() | 36 gal | 36 in | Round | Multi Stream Lid | Blue | Global Industrial | as low as $569.00 Save $50.00 (8%) | Ships Same Day WB641365RBL | ![]() | ![]() | ![]() | |||
![]() | 36 gal | 48 in | Round | Dome Lid with Push Door | Blue | Global Industrial | as low as $625.00 Save $54.00 (8%) | Ships Same Day WB261947BL | ![]() | ![]() | ![]() | |||
![]() | 36 gal | 42 in | Round | Flat Open Lid | Blue | Global Industrial | as low as $589.00 Save $50.00 (8%) | Ships Same Day WB261942BL | ![]() | ![]() | ![]() | |||
![]() | 36 gal | 42 in | Round | Dome Lid with Push Door | Blue | Global Industrial | as low as $609.00 Save $50.00 (8%) | Ships Same Day WB261946BL | ![]() | ![]() | ![]() | |||
![]() | 45 gal | 44 in | Round | Canopy Lid | Black | Commercial Zone | $1,399.00 | WBB2330451 | ![]() | ![]() | ![]() | |||
Showing 1-10 of 12 results
Plastic Slim Recycling Cans

Slim recycling cans are made of heavy-duty plastic making them resistant to dents and corrosion. Compact design can be fitted in tight spaces or along workstations. Ideal for schools, offices, and public spaces. Garbage cans feature built-in finger grips on top rim and handles on bottom which makes lifting and dumping easier. Multiple lid options are available and sold separately.
Thermoplastic Coated Diamond Steel Recycling Cans

Durable diamond steel recycling cans are a cost-effective option made from heavy duty steel with a powder-coated finish. The thermoplastic coating is designed to resist fading, mold, and vandalism. The hinged top and easy-to-remove liners make maintenance and emptying hassle-free. Ideal choice for waste management in commercial outdoor settings such as parks, campuses, school yards and more.
Thermoplastic Coated Perforated Steel Recyling Cans

Perforated steel trash receptacle containers are durable cans for waste management solutions that come in a variety of sizes. The trash container is coated in thermoplastic for weather resistance, and the perforated design allows for air flow to prevent unpleasant odors. Other options include multi-stream lids, rain bonnet lids, hooded lids, open lids, and ashtray lids.
Plastic Rollout Recycling Cans

Rollout recycling cans offer easy waste management. With heavy-duty construction and sturdy wheels, they're perfect for indoor and outdoor use. The blue color and recycling symbol indicate their purpose, and the hinged lid keeps waste secure. Available in various sizes, ideal for businesses looking to streamline bulk waste management.
Plastic Utility Recycling Cans

Plastic utility recycling cans are practical and efficient waste management solutions for indoor/outdoor use. Available in various sizes, these durable containers feature wide openings for easy disposal and promote eco-friendly practices, reducing environmental impact. They provide a dependable solution for efficient waste management, ideal for maintaining cleanliness in commercial settings.
Plastic Decorative Recycling Cans

Plastic decorative recycling cans provide a functional and presentable solution to waste management in commercial settings. These cans also feature easy-to-read recycling labels for efficient waste separation. Constructed of recycled, graffiti-resistant polyethylene that won't rust, dent or chip. The decorative design makes them idea for both indoor and outdoor environments.
Metal Decorative Recycling Cans

Metal decorative recycling cans offer a sleek and stylish recycling solution. Made from durable materials such as aluminum, stainless steel and steel, these decorative trash containers are a long-lasting option. Perfect for easy disposal of recyclables for busy environments.

































