Take 15% off your entire order!

Offer applied at checkout

UltraPlay 36 Gallon Blue Lexington Receptacle w/Flat Lid & Liner, Plastic Decal - LX-36FT-BLU-P

UltraPlay 36 Gallon Blue Lexington Receptacle w/Flat Lid & Liner, Plastic Decal - LX-36FT-BLU-P

Item #: WBB1587754

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,335.00

$222.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

UltraPlay 36 Gallon Blue Lexington Receptacle w/Flat Lid & Liner, Plastic Decal - LX-36FT-BLU-P

The Lexington Trash Receptacle coordinates with any bench that has slat patterns. 1/8" x 2" steel flat bar. All MIG welded frame. Only available in powder-coat finish and all stainless steel hardware. Flat top lid, plastic liner, and decals are included. Decal reads "Plastic". Kits to convert to Inground (IG) or Surface Mount (SM) available (sold separately). 1 year limited warranty.

Product Specifications

  • WIDTH INCHES31-1/2
  • DEPTH INCHES31-1/2
  • HEIGHT INCHES37-1/4
  • COLOR FINISHBlue
  • CONSTRUCTIONSteel
  • LIDFlat Top
  • LINERPlastic
  • MANUFACTURERS PART NUMBERLX-36FT-BLU-P
  • OPENING1 Opening
  • WEIGHT LBS130
  • BRANDUltraPlay
  • CAPACITY GALLONS36
  • LID TYPEPlastics
  • LID COLORBlue
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

UltraPlay 36 Gallon Red Lexington Receptacle w/Flat Lid & Liner, Plastic Decal - LX-36FT-RED-P

Item #: B1588000

Not Yet Rated

Usually ships in 30 to 33 days

$1,336.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
UltraPlay 36 Gallon Blue Lexington Receptacle w/Flat Lid & Liner, Plastic Decal - LX-36FT-BLU-P

UltraPlay 36 Gallon Blue Lexington Receptacle w/Flat Lid & Liner, Plastic Decal - LX-36FT-BLU-P

Item #: WBB1587754

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant