Take 15% off your entire order!

Offer applied at checkout

Forte 39 Gallon Hooded Top Plastic Recycle Bin - Paper, Green - 8001846

Forte 39 Gallon Hooded Top Plastic Recycle Bin - Paper, Green - 8001846

Item #: WBB2005010

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$210.00 up to 15% OFF

Price: $178.95

Save $8.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Forte 39 Gallon Hooded Top Plastic Recycle Bin - Paper, Green - 8001846

Features/Benefits:
  • Covered top protects from rain and weather
  • Place at storefront or entrances
  • Easily bolted together to create a secure recycling center
  • Can be secured to concrete or wall




Product Specifications

  • WIDTH INCHES21-1/2
  • DEPTH INCHES14-1/2
  • HEIGHT INCHES36
  • COLOR FINISHGreen
  • CONSTRUCTIONPlastic
  • LIDHooded Top
  • MANUFACTURERS PART NUMBER8001846
  • PACKAGE QUANTITY1
  • WEIGHT LBS29
  • % POST CONSUMER RECYCLED CONTENT 15
  • BRANDForte Products
  • CAPACITY GALLONS39
  • DESCRIPTIONRecycle Bin
  • LID TYPEPaper
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Forte 39 Gallon Open Top Plastic Recycle Bin - Paper, Green - 8001837

Item #: B2005007

Not Yet Rated

Usually ships in 7 to 10 days

$152.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Forte 39 Gallon Hooded Top Plastic Recycle Bin - Paper, Green - 8001846

Forte 39 Gallon Hooded Top Plastic Recycle Bin - Paper, Green - 8001846

Item #: WBB2005010

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant