discount codeFree shipping over 300

Applied at checkout

42 Gallon Square Recycling Plastic Container, Brown - 74613799

42 Gallon Square Recycling Plastic Container, Brown - 74613799

Item #: WB241108BN

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Brown with Riverstone Panels
  • Black with Pepperstone Panels
  • Beige with Riverstone Panels
  • Forest Green with Riverstone Panels
  • Green
  • Black with Sedona Panels
  • Black with Riverstone Panels
  • Brown
  • Blue
  • Black
  • Blue with Ashtone Panels
  • Beige

Brown

Price: $211.95

Quantity

Popular item in this category

42 Gallon Square Recycling Plastic Container, Green - 74615399

Usually ships in 2 to 5 days

Not Yet Rated

$211.95

Customers Also Viewed

SQUARE RECYCLING PLASTIC CONTAINERS
Square recycling plastic containers are extremely durable and made for outdoor use. Plastic recycling container is great for indoor and outdoor applications that require high volume recycling. Recycle plastic bins are made from UV inhibited, high density polyethylene molding with 25% post consumer recycled materials. Won’t rust, chip or dent and is weather resistant. 42 gallon capacity containers accept standard 45 gallon trash bags (sold separately) and includes a Grab Bag® system that holds bags in place. Recycling receptacle includes weather resistant decals for easy identification of recyclable materials. Double sided lid is perfect for high traffic areas. Each oval opening measures 7-1/2""W x 5""H and prevents rainwater from collecting in container.

Product Specifications

  • WIDTH INCHES18-1/2
  • DEPTH INCHES18-1/2
  • HEIGHT INCHES41-3/4
  • COLOR FINISHBrown
  • CONSTRUCTIONPlastic
  • MANUFACTURERS PART NUMBER74613799
  • OPENING(2) 7-1/2"W x 5"H
  • WEIGHT LBS24
  • % POST CONSUMER RECYCLED CONTENT 25 Percent
  • BRANDCommercial Zone
  • CAPACITY GALLONS42
  • DESCRIPTIONRecycling Container
  • MADE IN USAYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
42 Gallon Square Recycling Plastic Container, Brown - 74613799

42 Gallon Square Recycling Plastic Container, Brown - 74613799

Item #: WB241108BN

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top