Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
All Terrain Plastic Recycling Cart 22 Cu. Ft. & 800 Lb. Capacity
See all 9 items in product family

All Terrain Plastic Recycling Cart 22 Cu. Ft. & 800 Lb. Capacity

Item #: WB241106

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 489.00
Product Information
Customer Review
Product Q&A
Accessories
All-Terrain Plastic Recycling Carts
Portable plastic hopper recycling trucks feature tapered ends for easy loading and unloading of bulk contents. Lightweight, balanced design allows for easy collection, transportation and disposal of recyclable waste. Rotationally molded polyethylene hopper features white recycling logo for easy identification. Continuously molded handle. Hopper is easily cleaned, and a strong powder-coated steel chassis offers extra support. Rolls easily on rough terrain with two axle mounted heavy duty 13" x 5" tubeless tires and one swivel pneumatic caster for a smooth and stable ride. Assembles easily.

Product Specifications

    • LENGTH INCHES63-3/4
    • WIDTH INCHES34
    • HEIGHT INCHES35
    • CAPACITY18 Bushel
    • CAPACITY LBS800
    • COLOR FINISHBlue
    • ASSEMBLYUnassembled
    • CONSTRUCTIONPlastic/Steel
    • MANUFACTURERS PART NUMBER55002U
    • WHEEL TYPE(2) Foam-Filled Axle Mounted, (1) Pneumatic
    • DESCRIPTIONRecycling Cart
    • BRANDDandux | CR Daniels

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!