Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bronco™ Recycling Container 44 Gal - Blue - Pkg Qty 3
See all 25 items in product family

Bronco™ Recycling Container 44 Gal - Blue - Pkg Qty 3

Item #: WBB642097

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$52.95 each

Sold in packages of 3

Price: $158.85
Product Information
Customer Review
Product Q&A
Accessories
Bronco™ Recycle Waste Container 44 Gal - Blue
  • BPA free
  • Support community recycling programs or your own green initiatives
  • Available in high-capacity Round Containers
  • Two-sided recycle imprint

Product Specifications

    • WIDTH INCHES--
    • DEPTH INCHES--
    • HEIGHT INCHES31-1/3
    • COLOR FINISHBlue
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBER341044REC14
    • PACKAGE QUANTITY3
    • STYLERecycle
    • TYPEWaste Container
    • WEIGHT LBS38-2/5
    • CAPACITY QUARTS527
    • NSFY
    • DIAMETER INCHES24
    • BRANDCarlisle
    • TRADEMARKBronco™
    • CAPACITY GALLONS44

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!