discount codeFree shipping over 300

Applied at checkout

MODRoto Bulk Recycling Truck, 18 Bushel Capacity, Metallic Silver - 50P16SMETALICSILVER

Shown in Blue

MODRoto Bulk Recycling Truck, 18 Bushel Capacity, Metallic Silver - 50P16SMETALICSILVER

Item #: WBB2198977

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $481.79

Save $14.45 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

MODRoto Bulk Recycling Truck, 18 Bushel Capacity, Blue - 50P16RB

Usually ships in 23 to 26 days

(4)

$394.89

Customers Also Viewed

MODRoto Bulk Recycling Truck, 18 Bushel Capacity, Metallic Silver - 50P16SMETALICSILVER

The durable Poly-Trux® 50P series utility carts feature rotationally molded, plastic bins set atop our powder-coated and four industrial-strength casters as standard. The versatile, waterproof, utility trucks handle wet and dry materials and are commonly used for soiled laundry collection, transfer to and from washers and dryers, catching laundry from chute systems and a variety of housekeeping and maintenance tasks.

Outside the plant or the OPL, the 50P series laundry carts fits neatly three across in standard box trucks and trailers to maximize space efficiency during over the road transportation and cut the number of trips required. The 50P-16 measures a precise 28-1/2" and can be rolled straight onto and straight off of the trailers without being turned around. Outdated, 32" wide canvas postal carts still require unwieldy turns and awkward rotations to unload.

Standard Features: (3)Metal Fork Tubes Attached Through to the Bottom of Part, 5" Casters Center for Tilting, 4" Swivel Casters on the Four Corners, Casters are Hard Rubber, Chemical Resistant Polyethylene, Recycle Logo

Product Specifications

  • LENGTH INCHES28-1/2
  • WIDTH INCHES43-1/2
  • HEIGHT INCHES41
  • CAPACITY18 Bushel
  • CAPACITY LBS500
  • COLOR FINISHSilver
  • ASSEMBLYAssembled
  • CONSTRUCTIONPlastic
  • MANUFACTURERS PART NUMBER50P16SMETALICSILVER
  • TYPEBulk Truck
  • WEIGHT LBS500
  • WHEEL DIAMETER INCHES4 & 5
  • WHEEL TYPERubber
  • BRANDMODRoto - Meese Orbitron Dunne
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
MODRoto Bulk Recycling Truck, 18 Bushel Capacity, Metallic Silver - 50P16SMETALICSILVER

MODRoto Bulk Recycling Truck, 18 Bushel Capacity, Metallic Silver - 50P16SMETALICSILVER

Item #: WBB2198977

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top