Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Centurian™ Recycling Container 50 Gallon - Blue - Pkg Qty 4
See all 26 items in product family

Centurian™ Recycling Container 50 Gallon - Blue - Pkg Qty 4

Item #: WBB642242

Sold By: globalindustrial.com

Expected ship date 06/23/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$118.95 each

Sold in packages of 4

Price: $475.80
Product Information
Customer Review
Product Q&A
Accessories
Centurian™ Waste Container 50 Gallon - Blue
  • Aesthetically pleasing, yet functional design reduces bag vacuum issues allowing for easier liner removal
  • Integrated liner cinches prevent liners from slipping into the container
  • Ergonomic handles and bottom helper handles on base make lifting and dumping easier
  • Recycle containers and lids are perfect for supporting recycling programs

Product Specifications

    • WIDTH INCHES21-1/4
    • DEPTH INCHES19-1/2
    • HEIGHT INCHES34-1/8
    • COLOR FINISHBlue
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBER343950REC14
    • PACKAGE QUANTITY1
    • STYLERecycle
    • TYPEWaste Container
    • WEIGHT LBS9
    • NSFN
    • BRANDCarlisle
    • TRADEMARKCenturian™
    • CAPACITY GALLONS50

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Centurian 50 Gallon w/ recycle logo

Your review: Very handsome recycle container. Love the fact that it is rectangular. That helps keep the front facing properly in the factory. Round cans get rotated in all directions. Request special packaging or bubble wrap around the handles if you place an order! We had one return because it was not wrapped and the handle cracked in shipping.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!