Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Image Shown in Tan/Green

Concrete 2-Bin Recycle Unit W/Green Push Door Lid, 50" X 25" X 46" Gray/Tan, Trash/Glass

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Concrete 2-Bin Recycle Unit W/Green Push Door Lid, 50" X 25" X 46" Gray/Tan, Trash/Glass

Item #: WBB660001

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,234.00
Product Information
Customer Review
Product Q&A
Accessories
Concrete 2-Bin Recycle Unit W/Green Push Door Lid, 50" X 25" X 46" Gray/Tan, Trash/Glass

Concrete 2-Bin recycle unit. Gray/Tan exposed aggregate with green push door lid. For Trash and glass. Measures 50" x 25" x 46".

Product Specifications

    • WIDTH INCHES50
    • DEPTH INCHES25
    • HEIGHT INCHES46
    • COLOR FINISHGray/Tan
    • CONSTRUCTIONConcrete
    • LIDPush Door
    • MANUFACTURERS PART NUMBERTF1007E23F-TF1430-1/7011-3/7016-3
    • PACKAGE QUANTITY1
    • TYPE2-Bin Unit
    • DIAMETER INCHES--
    • BRANDWausau Tile
    • LID COLORGreen
    • DESCRIPTION2-Bin Recycle Unit
    • GALLONS PER LINER(2) 45
    • CAPACITY GALLONS90

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed