Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid Enhance™ Round Decorative Recycling Container, 23 Gallon, Jet Black - 1970262

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Rubbermaid Enhance™ Round Decorative Recycling Container, 23 Gallon, Jet Black - 1970262

Item #: WBB2241685

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,500.10 Save up to 40%
Price: $ 900.00
Product Information
Customer Review
Product Q&A
Accessories
Rubbermaid Enhance™ Round Decorative Recycling Container, 23 Gallon, Jet Black - 1970262

Enhance™ premium trash cans complement the décor of any upscale property with a modern appearance.

Features
  • Easily change panels to refresh the look of the receptacle without buying an entirely new receptacle
  • A powder-coat finish and resilient design helps stand up to daily use, indoor or outdoor.
  • An internal hinged lid design delivers visual consistency and quick waste removal
  • Plastic liners enable easy lifting of liner bags to speed up waste removal, while the retainer bands allow for easy one-step liner bag retention.
  • Recycling lid dual waste streams (Landfill/Mixed Recycling) helps aid sorting waste into the right container.
  • For use both indoors and outdoors.


Product Specifications

    • WIDTH INCHES21-5/9
    • DEPTH INCHES21-5/9
    • HEIGHT INCHES31-5/6
    • COLOR FINISHJet Black Metallic
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel
    • LINERPlastic Liner
    • MANUFACTURERS PART NUMBER1970262
    • STYLEThe Enhance™
    • TYPERecycling
    • WEIGHT LBS65.94
    • LID TYPERecycling Top
    • BRANDRubbermaid® Commercial
    • DESCRIPTIONRound Decorative Recycling Container
    • CAPACITY GALLONS23

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!