Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Indoor 15 Gallon Steel Recycling Container w/Open Dome Top, Blue - 415DTBL-R

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Indoor 15 Gallon Steel Recycling Container w/Open Dome Top, Blue - 415DTBL-R

Item #: WBB1666622

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 118.95
Product Information
Customer Review
Product Q&A
Accessories
Indoor 15 Gallon Steel Recycling Container w/Open Dome Top, Blue - 415DTBL-R

Dome receptacle with an open top for ease of co-mingle recycling. The open top also allows for hands-free disposal. The unit features a strong steel shell with a galvanized liner. Comes standard with a recycle decal for the body of the unit. Warranty: 1 year. Made in the USA.

Product Specifications

    • HEIGHT INCHES35
    • COLOR FINISHBlue
    • CONSTRUCTIONSteel
    • LIDOpen Top
    • LINERGalvanized
    • MANUFACTURERS PART NUMBER415DTBL-R
    • WEIGHT LBS21
    • DIAMETER INCHES15
    • CAPACITY GALLONS15
    • BRANDWitt Industries

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!