discount codeFree shipping over 300

Applied at checkout

Indoor 15 Gallon Steel Recycling Container w/Open Dome Top, Green - 415DTGN-R

Indoor 15 Gallon Steel Recycling Container w/Open Dome Top, Green - 415DTGN-R

Item #: WBB1666651

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Blue
  • Black
  • Green

Green

Price: $120.95

Quantity

Popular item in this category

Indoor 15 Gallon Steel Recycling Container w/Open Dome Top, Blue - 415DTBL-R

Usually ships in 5 to 8 days

Not Yet Rated

$120.95

Customers Also Viewed

Indoor 15 Gallon Steel Recycling Container w/Open Dome Top, Green - 415DTGN-R

Dome receptacle with an open top for ease of co-mingle recycling. The open top also allows for hands-free disposal. The unit features a strong steel shell with a galvanized liner. Comes standard with a recycle decal for the body of the unit. Warranty: 1 year. Made in the USA.

Product Specifications

  • HEIGHT INCHES35
  • COLOR FINISHGreen
  • CONSTRUCTIONSteel
  • LIDOpen Top
  • LINERGalvanized
  • MANUFACTURERS PART NUMBER415DTGN-R
  • WEIGHT LBS21
  • DIAMETER INCHES15
  • BRANDWitt Industries
  • CAPACITY GALLONS15
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Indoor 15 Gallon Steel Recycling Container w/Open Dome Top, Green - 415DTGN-R

Indoor 15 Gallon Steel Recycling Container w/Open Dome Top, Green - 415DTGN-R

Item #: WBB1666651

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top