discount codeFree shipping over 300

Applied at checkout

Oakley 36 Gallon Slatted Steel Recycling Container w/2 Hole Opening Flat Top, Blue - MR36-FTR-BL

Oakley 36 Gallon Slatted Steel Recycling Container w/2 Hole Opening Flat Top, Blue - MR36-FTR-BL

Item #: WBB1666586

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $700.00

Quantity

Popular item in this category

Customers Also Viewed

Oakley 36 Gallon Slatted Steel Recycling Container w/2 Hole Opening Flat Top, Blue - MR36-FTR-BL

Outdoor recycling container perfect for streets, cities, universities, parks; anywhere high traffic recycling is needed. Flat top with 2 openings is perfect for single stream recycling. Made of durable flat bar steel. Comes standard with a rigid plastic liner, leveling feet, anchor kit and lid attachment kit. Warranty: 5 years workmanship, 3 years paint. Made in the USA.

Product Specifications

  • WIDTH INCHES27-1/4
  • DEPTH INCHES27-1/4
  • HEIGHT INCHES35
  • COLOR FINISHBlue
  • CONSTRUCTIONSteel
  • LINERPlastic
  • MANUFACTURERS PART NUMBERMR36-FTR-BL
  • OPENING2 Openings
  • TYPEOakley
  • WEIGHT LBS95
  • BRANDWitt Industries
  • CAPACITY GALLONS36
  • DIAMETER INCHES27-1/4
  • LID TYPECans/Plastics
  • LID COLORBlue
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Oakley 36 Gallon Slatted Steel Recycling Container w/2 Hole Opening Flat Top, Blue - MR36-FTR-BL

Oakley 36 Gallon Slatted Steel Recycling Container w/2 Hole Opening Flat Top, Blue - MR36-FTR-BL

Item #: WBB1666586

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top