Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Public Square® Steel Recycling Container - 25 Gallon Green
See all 8 items in product family

Public Square® Steel Recycling Container - 25 Gallon Green

Item #: WB242186GN

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $260.00 Save up to 42%
Price: $ 150.95
Product Information
Customer Review
Product Q&A
Accessories
PUBLIC SQUARE® STEEL RECYCLING CONTAINERS
25 Gallon Green Container
Public Square® steel recycling containers help you create the waste & recycling solution thats right for you. Combine this Container with our selection of Lids (sold separately) to provide a contemporary waste management system in public spaces including malls, shopping centers, sports arenas and more. Container is made of heavy gauge steel with a powder coat finish. Wire hold down ring secures poly liners & plastic bags (sold separately) in place. Plastic tray on bottom of container retains leaks. Includes adjustable leveling feet. Measures 15-1/4L x 15-1/4W.

Made in the USA.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES15-1/4
    • DEPTH INCHES15-1/4
    • HEIGHT INCHES26
    • COLOR FINISHGreen
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER2981GN
    • DESCRIPTIONContainer
    • CAPACITY GALLONS25
    • COUNTRY OF ORIGINMade in USA
    • BRANDSafco®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!