discount codeFree shipping over 300

Applied at checkout

Recycling Flat Top Lid w/2 Hole Opening, Blue - M3601-FTL2H-BL

Recycling Flat Top Lid w/2 Hole Opening, Blue - M3601-FTL2H-BL

Item #: WBB1666517

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $75.95

Quantity

Customers Also Viewed

Recycling Flat Top Lid w/2 Hole Opening, Blue - M3601-FTL2H-BL

Recycling flat top lid only with 2 round openings. Perfect for single stream recycling. Combine with the EXP-52NPBL-FTR for a complete unit. Warranty: 5 years workmanship, 3 years paint. Made in the USA.

Product Specifications

  • COLOR FINISHBlue
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERM3601-FTL2H-BL
  • OPENING2 Openings
  • WEIGHT LBS5
  • DIAMETER INCHES23-3/4
  • LID TYPECans/Plastics
  • BRANDWitt Industries
  • LID COLORBlue
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Recycling Flat Top Lid w/2 Hole Opening, Blue - M3601-FTL2H-BL

Recycling Flat Top Lid w/2 Hole Opening, Blue - M3601-FTL2H-BL

Item #: WBB1666517

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top