Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
simplehuman® Slim Open Recycler Can - 5-1/4 Gallon Brushed SS

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

simplehuman® Slim Open Recycler Can - 5-1/4 Gallon Brushed SS

Item #: WB261754SS

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 69.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
simplehuman® Slim Open Recycler Can
5-1/4 Gallon (Two 2-5/8 Gallon Liners) Brushed SS


simplehuman® slim open recycler has two inner buckets and a space-efficient shape that make it easy to separate your daily amount of trash and recyclables in one place. Perfect for hotel rooms or offices. The open top lid has a blue color indicator on top of a blue bucket so it's easy to see which side is for recycling. The lift-off lid and removable inner buckets make for easy trash disposal and efficient liner change, as well as being easy to clean. Sturdy stainless steel construction and durable plastic buckets will ensure this can lasts a long time even in tough environments. 5 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES16-7/10
    • DEPTH INCHES8-7/10
    • HEIGHT INCHES15-1/5
    • COLOR FINISHStainless
    • CONSTRUCTIONStainless Steel
    • MANUFACTURERS PART NUMBERCW1470
    • STYLERectangular
    • TYPEOpen Top Can
    • CAPACITY GALLONS5-1/4
    • BRANDSimplehuman

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Awesome!!!

Your review: This unit if perfect for the location that we needed both receptacles. Thanks!!

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!