
Item shown in Desert Stone
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Glaro Recyclepro Single Stream Half Round Gloss Brass, 14 Gallon Bottles/Cans - B1899
Recyclepro Half Round Series, all metal single-stream receptacles are the premier low profile solution for recycling needs in any facility. Each model features a contemporary half round design which incorporates a durable, fully hinged aluminum top with different openings for each type of item to be recycled. To promote the product's use and purpose, all models include a silk screened message and/or recycling logo permanently baked onto each unit. These American made, designer, fire-safe receptacles are the product of choice for use anywhere durability, performance and presentation count. Indoor/Outdoor all weather construction; outer container constructed from heavy gauge rustproof aluminum and/or Galvanized steel. Non rusting aluminum bottom is sealed to the body for additional protection. Covers are constructed of handspun heavy gauge seamless aluminum. Easy to clean finishes are constructed of 30% recycled fire safe aluminum & steel, and are 100% post-consumer recyclable. Made in the USA. *Additional options are available.
Recyclepro Half Round Series, all metal single-stream receptacles are the premier low profile solution for recycling needs in any facility. Each model features a contemporary half round design which incorporates a durable, fully hinged aluminum top with different openings for each type of item to be recycled. To promote the product's use and purpose, all models include a silk screened message and/or recycling logo permanently baked onto each unit. These American made, designer, fire-safe receptacles are the product of choice for use anywhere durability, performance and presentation count. Indoor/Outdoor all weather construction; outer container constructed from heavy gauge rustproof aluminum and/or Galvanized steel. Non rusting aluminum bottom is sealed to the body for additional protection. Covers are constructed of handspun heavy gauge seamless aluminum. Easy to clean finishes are constructed of 30% recycled fire safe aluminum & steel, and are 100% post-consumer recyclable. Made in the USA. *Additional options are available.
Product Specifications
- WIDTH INCHES18
- DEPTH INCHES9
- HEIGHT INCHES30
- COLOR FINISHGloss Brass
- CONSTRUCTIONSteel
- MANUFACTURERS PART NUMBERB1899GB-GB-B&C
- OPENING1 Opening
- WEIGHT LBS16
- DISPOSAL OPENING INCHES4-7/8"Dia
- % POST CONSUMER RECYCLED CONTENT 100 Percent
- BRANDGlaro
- CAPACITY GALLONS14
- DESCRIPTIONRecyclePro Single Stream Half Round
- LID TYPEBottles & Cans
- LID COLORGloss Brass
Customer Review
Product Q & A
There are no questions for this product.
Accessories
Popular item in this category
Glaro Recyclepro Single Stream Half Round Satin Black/Satin Brass, 14 Gallon Bottles/Cans - B1899
Item #: B1454203
Not Yet Rated
Usually ships in 10 to 13 days
$289.95

Glaro Recyclepro Single Stream Half Round Gloss Brass, 14 Gallon Bottles/Cans - B1899
$295.95
- Product Information
- Customer Review
- Product Q&A
- Accessories