Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Glaro Recyclepro Single Stream Open Top Satin Aluminum, 5 Gallon Recycle - RO-66-SA

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Glaro Recyclepro Single Stream Open Top Satin Aluminum, 5 Gallon Recycle - RO-66-SA

Item #: WBB1453262

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $169.00 Save up to 38%
Price: $ 104.95
Product Information
Customer Review
Product Q&A
Accessories
Glaro Recyclepro Single Stream Open Top Satin Aluminum, 5 Gallon Recycle - RO-66-SA

Recyclepro Open Top Series single stream receptacles are the premier solution for economical recycling needs in any facility. Each model features a timeless cylindrical design with an open top for easy disposal of any type of recycled items. To promote the product's use and purpose, all models include a silk screened message and/or recycling logo permanently baked onto each unit. These American made, designer, fire-safe receptacles are the product of choice for use anywhere durability, performance and presentation count.

Features & Benefits:
  • Indoor/Outdoor all weather construction
  • Outer container constructed from heavy gauge rustproof aluminum and/or Galvanized steel
  • Non rusting aluminum bottom is sealed to the body for additional protection
  • Silk Screen text is baked onto the receptacle body to ensure longevity
  • Easy to clean finishes
  • Constructed of 30% recycled fire safe aluminum & steel
  • 100% post-consumer recyclable
  • Glaro "Go Green" - packed with 100% recycled materials
  • Quick Ship
  • Made in the USA


Product Specifications

    • WIDTH INCHES10
    • HEIGHT INCHES15
    • COLOR FINISHSatin Aluminum
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERRO-66SA-R
    • STYLE1-Section
    • TYPERecyclables
    • WEIGHT LBS6
    • CAPACITY QUARTS20
    • DIAMETER INCHES10
    • % POST CONSUMER RECYCLED CONTENT 100 Percent
    • BRANDGlaro
    • DESCRIPTIONRecyclePro Single Stream Unit
    • GALLONS PER LINER(2) 2-1/2 Gallons
    • CAPACITY GALLONS5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed