Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid Slim Jim Recycling Container, 16 Gallon, Green - 1955960 - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Rubbermaid Slim Jim Recycling Container, 16 Gallon, Green - 1955960 - Pkg Qty 4

Item #: WBB2264137

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $293.36 Save up to 39%
$44.95 each

Sold in packages of 4

Price: $179.80
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Rubbermaid Slim Jim Recycling Container, 16 Gallon, Green - 1955960

16 Gallon Vented Slim Jim - Green Slim Jim with venting channels offers uncompromised performance in constrained spaces. Integrated venting channels take the strain out of liner removal. Venting channels dramatically reduce the force required to remove a full can liner up to 60% when compared to traditional Slim Jim containers. Space-saving profile fits virtually anywhere. Four can liner cinches improve productivity eliminating the need to tie knots. Molded-in handles and base grips make lifting and emptying containers easier.

Product Specifications

    • WIDTH INCHES11
    • DEPTH INCHES22
    • HEIGHT INCHES25
    • COLOR FINISHGreen
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBER1955960
    • PACKAGE QUANTITY4
    • STYLEContainer w/Handles
    • TYPERectangle
    • WEIGHT LBS6.41
    • BRANDRubbermaid® Commercial
    • DESCRIPTION16G Slim Jim - Green
    • CAPACITY GALLONS16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed