Take 15% off your entire order!

Offer applied at checkout

Safco® Square-Fecta™ 2990PC Waste Receptacle Lid, Plastic

Safco® Square-Fecta™ 2990PC Waste Receptacle Lid, Plastic

Item #: WB261899

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$148.00 up to 39% OFF

Price: $90.95

Save $4.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Square-Fecta™ Waste Receptacle Lid - Plastic
Lids are stainless steel constructed with laser cut inscription to assist in the identification of recyclables. Fits the Public Square® Steel Recycling Container base (sold separately). Features an unique design to accommodate any workplace setting; allows bags to remain firmly inside the container thus avoiding any unsightful appearance.

Made in the USA.

Product Specifications

  • WIDTH INCHES15-1/2
  • DEPTH INCHES15-1/2
  • HEIGHT INCHES3
  • CONSTRUCTIONStainless Steel
  • MANUFACTURERS PART NUMBER2990PC
  • DESCRIPTIONPlastic Lid
  • COUNTRY OF ORIGINMade in USA
  • BRANDSafco®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Safco® Square-Fecta™ 2990WA Waste Receptacle Lid, Waste

Item #: 261901

Not Yet Rated

Usually ships in 5 to 8 days

$90.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Safco® Square-Fecta™ 2990PC Waste Receptacle Lid, Plastic

Safco® Square-Fecta™ 2990PC Waste Receptacle Lid, Plastic

Item #: WB261899

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant