discount codeFree shipping over 300

Applied at checkout

Stadium Series® 2 Hole Flat Top Lid - SC35FT-RHH

Model SC35FT Shown

Stadium Series® 2 Hole Flat Top Lid - SC35FT-RHH

Item #: WBB1666498

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $55.95

Quantity

Customers Also Viewed

Stadium Series® 2 Hole Flat Top Lid - SC35FT-RHH

Recycle flat top lid only with 2 round openings for SC35 Stadium Series® recycling unit, plastic, black. Warranty: 5 years workmanship, 3 years paint. Made in the USA.

Product Specifications

  • COLOR FINISHBlack
  • CONSTRUCTIONPlastic
  • LIDFlat
  • MANUFACTURERS PART NUMBERSC35FT-RHH
  • OPENINGHole/Hole
  • WEIGHT LBS4
  • DIAMETER INCHES19-3/4
  • BRANDWitt Industries
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stadium Series® 2 Hole Flat Top Lid - SC35FT-RHH

Stadium Series® 2 Hole Flat Top Lid - SC35FT-RHH

Item #: WBB1666498

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top