discount codeFree shipping over 300

Applied at checkout

Stadium Series® 35 Gallon Recycling Unit, 1 Hole Flat Top Lid, Blue Streak II - SC35-02-BL-F1H

Stadium Series® 35 Gallon Recycling Unit, 1 Hole Flat Top Lid, Blue Streak II - SC35-02-BL-F1H

Item #: WBB1666687

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $693.00

Quantity

Popular item in this category

Customers Also Viewed

Stadium Series® 35 Gallon Recycling Unit, 1 Hole Flat Top Lid, Blue Streak II - SC35-02-BL-F1H

Stadium Series® 35 gallon perforated recycling receptacle. Comes with 1 round opening in the top which is perfect for single stream recycling. Perfect for indoor our outdoor use. Unit has a chasing arrow recycling symbol laser cut into the center and comes with decals for the lid opening. Comes standard with rigid plastic liner, leveling feet, anchor kit and lid attachment kit. Warranty: 5 years workmanship, 3 years paint. Made in the USA.

Product Specifications

  • HEIGHT INCHES33-3/4
  • COLOR FINISHBlue
  • CONSTRUCTIONSteel
  • LIDFlat
  • LINER(1) 35 Gallon
  • MANUFACTURERS PART NUMBERSC35-02-BL-F1H
  • OPENINGHole
  • WEIGHT LBS45
  • DIAMETER INCHES18-1/2
  • BRANDWitt Industries
  • CAPACITY GALLONS35
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stadium Series® 35 Gallon Recycling Unit, 1 Hole Flat Top Lid, Blue Streak II - SC35-02-BL-F1H

Stadium Series® 35 Gallon Recycling Unit, 1 Hole Flat Top Lid, Blue Streak II - SC35-02-BL-F1H

Item #: WBB1666687

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top