Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Safco® Tall Round Recycling Receptacle - 9632BU

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Safco® Tall Round Recycling Receptacle - 9632BU

Item #: WBB1368315

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $136.00 Save up to 32%
Price: $ 92.95
Product Information
Customer Review
Product Q&A
Accessories
Safco® Tall Round Recycling Receptacle, 9632BU

Cans only! Shaped for cans only, this receptacle will help your business reshape the environment. The puncture-resistant steel will not burn, melt or emit toxic fumes. Comes with lid and recycle decal. Meets all OSHA requirements. Available in Blue.

Product Specifications

    • HEIGHT INCHES30
    • COLOR FINISHBlue
    • % RECYCLED CONTENT0.15
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER9632BU
    • OPENINGCans Only
    • PACKAGE QUANTITY1
    • WARRANTYManufacturers Limited Lifetime
    • DIAMETER INCHES16
    • CAPACITY GALLONS20
    • BRANDSafco®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed