take 10% off our everday low prices!

Offer applied at final checkout

Triple Recycle Cabinet - 90"W x 27-3/4"D x 39-15/32"H (Gloss Black)

Triple Recycle Cabinet - 90"W x 27-3/4"D x 39-15/32"H (Gloss Black)

Item #: WBB380829

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Triple Recycle Cabinet
  • Single Recycle Cabinet
  • Single Recycle Cabinet
  • Double Recycle Cabinet

Triple Recycle Cabinet

  • SELECT
  • Dark Blue
  • Red
  • Black
  • Gray
  • Blue
  • Sebring Gray

Black

Price: $1,552.99

$258.83 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,552.99 or save 3% on purchase.

Quantity

Customers Also Viewed

Triple Recycle Cabinet - 90"W x 27-3/4"D x 39-15/32"H (Gloss Black)

Triple Recycle Cabinet is ideal for concealing plastic recycling receptacles with dollies. Cabinet is made from heavy-duty steel, with a stainless steel top to resist staining and corrosion. Large, swing-out doors make removing receptacles quick and easy. Features three 12" recycling openings and leg levelers. Accommodates three 40 gallon recycle receptacles with dollies (sold separately). Measures 90"W x 27-3/4"D x 39-15/32"H. Gloss Black finish.

Product Specifications

  • WIDTH INCHES90
  • DEPTH INCHES27-3/4
  • HEIGHT INCHES39-15/32
  • COLOR FINISHBlack
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBER791611-GB
  • MODELB380829
  • OPENING(3) 12" Circular Openings
  • DESCRIPTIONTriple Recycle Cabinet
  • BRANDShure
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Triple Recycle Cabinet - 90"W x 27-3/4"D x 39-15/32"H (Carmine Red)

Item #: WBB380829

Not Yet Rated

Usually ships in 36 to 39 days

$1,581.29

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Triple Recycle Cabinet - 90"W x 27-3/4"D x 39-15/32"H (Gloss Black)

Triple Recycle Cabinet - 90"W x 27-3/4"D x 39-15/32"H (Gloss Black)

Item #: WBB380829

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Our best selling Global Industrial products

    Global Industrial®

    We’ve known how to handle materials for over 70 years, and our full line of material handling products, includes the best of the best in trucks and carts, dock equipment, dollies, hoists, cranes, drum barrels, and more.

    Shop Now >

    Global Industrial®

    We pride ourselves on our comprehensive line of storage and shelving. From the NEXEL offering of forty styles to the Global brand of bulk racks, bins, lockers, and more, our storage and shelving solutions stand up to any environment.

    Shop Now >

    Interion™ by Global Industrial®

    Our Interion line of office furniture provides everything from office partitions to desks, cabinets, collaboration tables, reception couches, and over 100 chair styles so you can create the office or office space you want.

    Shop Now >

    Global Industrial®

    Global-branded janitorial and maintenance products deliver high performance where it counts at a competitive cost. Our floor care machines, recycling and trash containers, cleaning supplies and more will give you full cleaning power where you need it.

    Shop Now >

    Global Industrial®

    We’re serious about safety and security and we know you are too. This Global line of safety and security products reflects this commitment to workplace and employee safety with educational materials, clothing, machine guards, and more.

    Shop Now >

    Global Industrial®

    Global workbenches and shop desks are built for hard work and tough conditions. With accessories that grow with you and your scope of work, and comfort-focused benches and add-ons, you can work as long and as hard as you need to.

    Shop Now >

    Be the first to know about our special deals and events!

    Top