take 10% off our everday low prices!

Offer applied at final checkout

Triple Recycle Cabinet - 90"W x 27-3/4"D x 39-15/32"H (Pewter Gray)

Triple Recycle Cabinet - 90"W x 27-3/4"D x 39-15/32"H (Pewter Gray)

Item #: WBB380831

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Triple Recycle Cabinet
  • Single Recycle Cabinet
  • Single Recycle Cabinet
  • Double Recycle Cabinet

Triple Recycle Cabinet

  • SELECT
  • Dark Blue
  • Red
  • Black
  • Gray
  • Blue
  • Sebring Gray

Gray

Price: $1,552.99

$258.83 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,552.99 or save 3% on purchase.

Quantity

Customers Also Viewed

Triple Recycle Cabinet - 90"W x 27-3/4"D x 39-15/32"H (Pewter Gray)

Triple Recycle Cabinet is ideal for concealing plastic recycling receptacles with dollies. Cabinet is made from heavy-duty steel, with a stainless steel top to resist staining and corrosion. Large, swing-out doors make removing receptacles quick and easy. Features three 12" recycling openings and leg levelers. Accommodates three 40 gallon recycle receptacles with dollies (sold separately). Measures 90"W x 27-3/4"D x 39-15/32"H. Pewter Gray finish.

Product Specifications

  • WIDTH INCHES90
  • DEPTH INCHES27-3/4
  • HEIGHT INCHES39-15/32
  • COLOR FINISHGray
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBER791611-PG
  • MODELB380831
  • OPENING(3) 12" Circular Openings
  • DESCRIPTIONTriple Recycle Cabinet
  • BRANDShure
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Triple Recycle Cabinet - 90"W x 27-3/4"D x 39-15/32"H (Sebring Gray)

Item #: WBB380831

Not Yet Rated

Usually ships in 36 to 39 days

$1,552.99

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Triple Recycle Cabinet - 90"W x 27-3/4"D x 39-15/32"H (Pewter Gray)

Triple Recycle Cabinet - 90"W x 27-3/4"D x 39-15/32"H (Pewter Gray)

Item #: WBB380831

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top