Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Item shown in Burgundy

Glaro Value Recyclepro Single Stream Half Round Satin Blck/Satin Brass 16 Gal Mixed Recycle - M1899V

Rollover image to zoom in

Click image to enlarge

See all 955 items in product family

Glaro Value Recyclepro Single Stream Half Round Satin Blck/Satin Brass 16 Gal Mixed Recycle - M1899V

Item #: WBB1453678

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $351.00 Save up to 35%
Price: $ 227.95
Product Information
Customer Review
Product Q&A
Glaro Value Recyclepro Single Stream Half Round Satin Black/Satin Brass 16 Gallon Mixed Recycle - M1899V

Recyclepro Half Round Series, all metal single-stream receptacles are the premier low profile solution for recycling needs in any facility. Each model features a contemporary half round design which incorporates a durable, fully hinged aluminum top with different openings for each type of item to be recycled. To promote the product's use and purpose, all models include a silk screened message and/or recycling logo permanently baked onto each unit. These American made, designer, fire-safe receptacles are the product of choice for use anywhere durability, performance and presentation count. Indoor/Outdoor all weather construction; outer container constructed from heavy gauge rustproof aluminum and/or Galvanized steel. Non rusting aluminum bottom is sealed to the body for additional protection. Covers are constructed of handspun heavy gauge seamless aluminum. Easy to clean finishes are constructed of 30% recycled fire safe aluminum & steel, and are 100% post-consumer recyclable. Made in the USA. *Additional options are available.

Product Specifications

    • WIDTH INCHES18
    • DEPTH INCHES9
    • HEIGHT INCHES30
    • COLOR FINISHSatin Black
    • CONSTRUCTIONSteel
    • LINER--
    • MANUFACTURERS PART NUMBERM1899V-BK-BE-R
    • OPENING1 Opening
    • WEIGHT LBS16
    • DISPOSAL OPENING INCHES2-1/2"W x 9-1/2"L x 4-7/8"Dia
    • LID TYPEMixed Recyclables
    • % POST CONSUMER RECYCLED CONTENT 100 Percent
    • BRANDGlaro
    • LID COLORSatin Brass
    • DESCRIPTIONRecyclePro Value Series Single Stream Half Round
    • CAPACITY GALLONS16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed