x

Take 15% off your entire order!

Offer applied at checkout

Glaro Value Recyclepro 4 Unit Hunter Green/Satin Brass (4) 41 Gallon Bottle/Paper/Waste/Can - 2042-4

Item shown in Satin Black

Glaro Value Recyclepro 4 Unit Hunter Green/Satin Brass (4) 41 Gallon Bottle/Paper/Waste/Can - 2042-4

Item #: WBB1453027

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2,340.00 up to 37% OFF

Price: $1,475.00

$245.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Glaro Value Recyclepro 4 Unit Hunter Green/Satin Brass (4) 41 Gallon Bottle/Paper/Waste/Can - 2042-4

Recyclepro Modular Stations are a unique kind. Welcome to the next generation of receptacles for multi-stream recycling management. Each receptacle features a timeless cylindrical design which incorporates a durable, aluminum top with different openings for each type of item to be recycled. To promote the product's use and purpose, all models include silk screened messages and/or recycling logos permanently baked onto each unit. Stations are offered in LINEAR formation with FOUR containers. The receptacles are connected together by using the easy to install connector brackets and hardware supplied. These American made, designer, fire-safe receptacles are the product of choice for use anywhere durability, performance and presentation count. This recycling station is designed to be used with the optional Glaro heavy gauge, custom sized, 2.00 mil thick, clear poly bags, which have a snug fit over the top rim of the outer body. The overlapping poly bag is then completely concealed by the wide lip of the cover. Therefore, no additional inner container is included.

Features & Benefits
  • Indoor/Outdoor all weather construction
  • Receptacles are constructed of heavy gauge rustproof aluminum and/or Galvanized steel
  • Non rusting aluminum bottoms are sealed to the bodies for additional protection
  • Covers are constructed of handspun heavy gauge seamless aluminum
  • Silk Screen text is baked onto the receptacle bodies to ensure longevity
  • All connector hardware/brackets are included
  • Easy to clean finishes
  • Constructed of 30% recycled fire safe aluminum & steel
  • 100% post-consumer recyclable
  • Glaro "Go Green" - packed with 100% recycled materials
  • Quick Ship
  • Made in the USA
*Additional options are available.

Product Specifications

  • WIDTH INCHES20
  • HEIGHT INCHES30
  • COLOR FINISHHunter Green
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBER2042-4HG-BE-B/P/W/C
  • OPENING4 Openings
  • STYLELinear
  • WEIGHT LBS112
  • GALLONS PER LINER(4) 41 Gallons
  • DISPOSAL OPENING INCHES(2) 5-1/2"Dia, 2"W x 12"L, 14"Dia
  • % POST CONSUMER RECYCLED CONTENT 100 Percent
  • BRANDGlaro
  • CAPACITY GALLONS164
  • DESCRIPTIONRecyclePro Value Series 4 Connected Station
  • DIAMETER INCHES20
  • LID TYPEBottles/Paper/Waste/Cans
  • LID COLORSatin Brass
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Glaro Value Recyclepro 4 Unit Hunter Green/Satin Aluminum (4) 41 Gal Bottle/Paper/Waste/Can - 2042-4

Item #: B1452976

Not Yet Rated

Usually ships in 10 to 13 days

$1,474.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Glaro Value Recyclepro 4 Unit Hunter Green/Satin Brass (4) 41 Gallon Bottle/Paper/Waste/Can - 2042-4

Glaro Value Recyclepro 4 Unit Hunter Green/Satin Brass (4) 41 Gallon Bottle/Paper/Waste/Can - 2042-4

Item #: WBB1453027

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant