Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Item shown in Hunter Green

Glaro Value Recyclepro 2 Unit Burgundy, (2) 41 Gallon Bottles/Cans/Waste - 2042-2

Rollover image to zoom in

Click image to enlarge

See all 163 items in product family

Glaro Value Recyclepro 2 Unit Burgundy, (2) 41 Gallon Bottles/Cans/Waste - 2042-2

Item #: WBB1453147

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,151.00 Save up to 39%
Price: $ 700.00
Product Information
Customer Review
Product Q&A
Accessories
Glaro Value Recyclepro 2 Unit Burgundy, (2) 41 Gallon Bottles/Cans/Waste - 2042-2

Recyclepro Modular Stations are a unique kind. Welcome to the next generation of receptacles for multi-stream recycling management. Each receptacle features a timeless cylindrical design which incorporates a durable, aluminum top with different openings for each type of item to be recycled. To promote the product's use and purpose, all models include silk screened messages and/or recycling logos permanently baked onto each unit. Stations are offered in LINEAR formation with TWO containers. The receptacles are connected together by using the easy to install connector brackets and hardware supplied. These American made, designer, fire-safe receptacles are the product of choice for use anywhere durability, performance and presentation count. This recycling station is designed to be used with the optional Glaro heavy gauge, custom sized, 2.00 mil thick, clear poly bags, which have a snug fit over the top rim of the outer body. The overlapping poly bag is then completely concealed by the wide lip of the cover. Therefore, no additional inner container is included.

Features & Benefits
  • Indoor/Outdoor all weather construction
  • Receptacles are constructed of heavy gauge rustproof aluminum and/or Galvanized steel
  • Non rusting aluminum bottoms are sealed to the bodies for additional protection
  • Covers are constructed of handspun heavy gauge seamless aluminum
  • Silk Screen text is baked onto the receptacle bodies to ensure longevity
  • All connector hardware/brackets are included
  • Easy to clean finishes
  • Constructed of 30% recycled fire safe aluminum & steel
  • 100% post-consumer recyclable
  • Glaro "Go Green" - packed with 100% recycled materials
  • Quick Ship
  • Made in the USA
*Additional options are available.

Product Specifications

    • WIDTH INCHES20
    • HEIGHT INCHES30
    • COLOR FINISHBurgundy
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER2042-2BY-BY-B&C/W
    • OPENING2 Openings
    • STYLELinear
    • WEIGHT LBS56
    • DISPOSAL OPENING INCHES5-1/2"Dia, 14"Dia
    • DIAMETER INCHES20
    • LID TYPEBottles & Cans/Waste
    • % POST CONSUMER RECYCLED CONTENT 100 Percent
    • BRANDGlaro
    • LID COLORBurgundy
    • DESCRIPTIONRecyclePro Value Series 2 Connected Station
    • GALLONS PER LINER(2) 41 Gallons
    • CAPACITY GALLONS82

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed