Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Item shown in Silver Vein

Glaro Recycling Container Half Round Open Top Midnight Blue, 16 Gallon - RO1899

Rollover image to zoom in

Click image to enlarge

See all 955 items in product family

Glaro Recycling Container Half Round Open Top Midnight Blue, 16 Gallon - RO1899

Item #: WBB1452691

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $295.00 Save up to 38%
Price: $ 182.95
Product Information
Customer Review
Product Q&A
Glaro Value Recyclepro Half Round Collection Open Top Midnight Blue, 16 Gallon - RO1899

Recyclepro Open Top Series all metal single stream receptacles are the premier solution for economical recycling needs in any facility. Each model features a timeless cylindrical design with an open top for easy disposal of any type of recycled items. To promote the product's use and purpose, all models include a silk screened message and/or recycling logo permanently baked onto each unit. These American made, designer, fire-safe receptacles are the product of choice for use anywhere durability, performance and presentation count. Indoor/Outdoor all weather construction with outer container constructed from heavy gauge rustproof aluminum and/or Galvanized steel. Non rusting aluminum bottom is sealed to the body for additional protection, and Silk Screen text is baked onto the receptacle body to ensure longevity. Easy to clean finishes are constructed of 30% recycled fire safe aluminum & steel, and 100% post-consumer recyclable. Made in the USA.

Product Specifications

    • WIDTH INCHES18
    • DEPTH INCHES9
    • HEIGHT INCHES30
    • COLOR FINISHMidnight Blue
    • CONSTRUCTIONSteel
    • LINER--
    • MANUFACTURERS PART NUMBERRO1899BL-R
    • OPENING1 Opening
    • WEIGHT LBS13
    • DISPOSAL OPENING INCHES9"W x 18"L
    • LID TYPEMixed Recyclables
    • % POST CONSUMER RECYCLED CONTENT 100 Percent
    • BRANDGlaro
    • LID COLOR--
    • DESCRIPTIONRecyclePro Value Series Half Round - Open Top
    • CAPACITY GALLONS16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed