
Item shown in Hunter Green
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Glaro Value Recyclepro Single Stream Gloss Chrome 23 Gallon Mixed Recycle - M-1542
Value Recyclepro Series are constructed of all metal. Single stream receptacles are the premier solution for recycling needs in any facility. Each model features a timeless cylindrical design which incorporates a durable, aluminum top with different openings for each type of item to be recycled. To promote the product's use and purpose, all models include a silk screened message and/or recycling logo permanently baked onto each unit. These American made, designer, fire-safe receptacles are the product of choice for use anywhere durability, performance and presentation count.
Features & Benefits
Value Recyclepro Series are constructed of all metal. Single stream receptacles are the premier solution for recycling needs in any facility. Each model features a timeless cylindrical design which incorporates a durable, aluminum top with different openings for each type of item to be recycled. To promote the product's use and purpose, all models include a silk screened message and/or recycling logo permanently baked onto each unit. These American made, designer, fire-safe receptacles are the product of choice for use anywhere durability, performance and presentation count.
Features & Benefits
- Indoor/Outdoor all weather construction
- Outer container constructed from heavy gauge rustproof aluminum and/or Galvanized steel
- Non rusting aluminum bottom is sealed to the body for additional protection
- Covers are constructed of handspun heavy gauge seamless aluminum
- Silk Screen text is baked onto the receptacle body or cover to ensure longevity
- Easy to clean finishes
- Constructed of 30% recycled fire safe aluminum & steel
- 100% post-consumer recyclable
- Glaro "Go Green" - packed with 100% recycled materials
- Quick Ship
- Made in the USA
Product Specifications
- WIDTH INCHES15
- DEPTH INCHES15
- HEIGHT INCHES30
- COLOR FINISHGloss Chrome
- CONSTRUCTIONSteel
- LINER--
- MANUFACTURERS PART NUMBERM-1542GC-GC-R
- OPENING1 Opening
- WEIGHT LBS15
- DISPOSAL OPENING INCHES2"W x 12"L x 5-1/2"Dia
- % POST CONSUMER RECYCLED CONTENT 100 Percent
- BRANDGlaro
- CAPACITY GALLONS23
- DESCRIPTIONRecyclePro Value Series Single Stream
- LID TYPEMixed Recyclables
- LID COLORGloss Chrome
Customer Review
Product Q & A
There are no questions for this product.
Accessories
Popular item in this category
Glaro Value Recyclepro Single Stream Gloss Brass, 23 Gallon Mixed Recycle - M-1542
Item #: B1453722
Not Yet Rated
Usually ships in 10 to 13 days
$300.95

Glaro Value Recyclepro Single Stream Gloss Chrome 23 Gallon Mixed Recycle - M-1542
$300.95
- Product Information
- Customer Review
- Product Q&A
- Accessories