
Item shown in Hunter Green
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Glaro Value Recyclepro Single Stream Midnight Blue/Satin Brass, 15 Gallon Mixed Recycle - M-1242
Value Recyclepro Series are constructed of all metal. Single stream receptacles are the premier solution for recycling needs in any facility. Each model features a timeless cylindrical design which incorporates a durable, aluminum top with different openings for each type of item to be recycled. To promote the product's use and purpose, all models include a silk screened message and/or recycling logo permanently baked onto each unit. These American made, designer, fire-safe receptacles are the product of choice for use anywhere durability, performance and presentation count.
Features & Benefits
Value Recyclepro Series are constructed of all metal. Single stream receptacles are the premier solution for recycling needs in any facility. Each model features a timeless cylindrical design which incorporates a durable, aluminum top with different openings for each type of item to be recycled. To promote the product's use and purpose, all models include a silk screened message and/or recycling logo permanently baked onto each unit. These American made, designer, fire-safe receptacles are the product of choice for use anywhere durability, performance and presentation count.
Features & Benefits
- Indoor/Outdoor all weather construction
- Outer container constructed from heavy gauge rustproof aluminum and/or Galvanized steel
- Non rusting aluminum bottom is sealed to the body for additional protection
- Covers are constructed of handspun heavy gauge seamless aluminum
- Silk Screen text is baked onto the receptacle body or cover to ensure longevity
- Easy to clean finishes
- Constructed of 30% recycled fire safe aluminum & steel
- 100% post-consumer recyclable
- Glaro "Go Green" - packed with 100% recycled materials
- Quick Ship
- Made in the USA
Product Specifications
- WIDTH INCHES12
- DEPTH INCHES12
- HEIGHT INCHES30
- COLOR FINISHMidnight Blue
- CONSTRUCTIONSteel
- LINER--
- MANUFACTURERS PART NUMBERM-1242BL-BE-R
- OPENING1 Opening
- WEIGHT LBS12
- DISPOSAL OPENING INCHES2-1/2"W x 9-1/2"L x 5-1/2"Dia
- % POST CONSUMER RECYCLED CONTENT 100 Percent
- BRANDGlaro
- CAPACITY GALLONS15
- DESCRIPTIONRecyclePro Value Series Single Stream
- LID TYPEMixed Recyclables
- LID COLORSatin Brass
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Glaro Value Recyclepro Single Stream Midnight Blue/Satin Aluminum, 15 Gallon Mixed Recycle - M-1242
Item #: B1453717
Not Yet Rated
Usually ships in 10 to 13 days
$180.95

Glaro Value Recyclepro Single Stream Midnight Blue/Satin Brass, 15 Gallon Mixed Recycle - M-1242
$180.95
- Product Information
- Customer Review
- Product Q&A
- Accessories