Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Frost Wall Mounted Two Stream Recycling Station, Stainless Steel - 315-S

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Frost Wall Mounted Two Stream Recycling Station, Stainless Steel - 315-S

Item #: WBB1916488

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,100.00 Save up to 20%
Price: $ 878.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Frost Wall Mounted Two Stream Recycling Station, Stainless Steel - 315-S

Wall mounted recycling container's fixed design eliminates the possibility of blocking exits in the event of an emergency and the stainless steel body provides a modern professional look. It also allows for easier ground cleaning by maintenance staff. The duel stream options allow for interchangeable recycling solutions with the self adhesive labels. Includes English, Spanish and French labels. Two leak proof roto molded polyethylene liners included. 6" diameter opening. Each liner has a 67 liter capacity, 134 liters in total (18 US gal capacity for each liner). 1 year warranty on manufacturer's defects

Product Specifications

    • WIDTH INCHES26-1/2
    • DEPTH INCHES12-1/4
    • HEIGHT INCHES38
    • COLOR FINISHStainless
    • CONSTRUCTIONStainless Steel
    • STYLEWall Mounted
    • WEIGHT LBS50
    • DESCRIPTION2-Stream
    • MANUFACTURER PART NUMBER315-S
    • CAPACITY GALLONS36
    • BRANDFrost

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed