discount codeFree shipping over 300

Applied at checkout

Wydman 36 Gallon Slatted Steel Recycling Receptacle w/2 Hole Opening Flat Top, Blue - WCR36-FTR-BL

Image Shown with 2 Openings

Wydman 36 Gallon Slatted Steel Recycling Receptacle w/2 Hole Opening Flat Top, Blue - WCR36-FTR-BL

Item #: WBB1666648

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $852.00

Quantity

Popular item in this category

Customers Also Viewed

Wydman 36 Gallon Slatted Steel Recycling Receptacle w/2 Hole Opening Flat Top, Blue - WCR36-FTR-BL

Heavy duty steel recycling receptacle with recycle flat top lid. Made of durable flat bar steel. Perfect for cities, parks, universities or anywhere outdoor recycling is a must. Perfect for single stream recycling. Comes with leveling feet, anchor kit, lid attachment kit and rigid plastic liner. Warranty: 5 years workmanship, 3 years paint. Made in the USA.

Product Specifications

  • WIDTH INCHES28-1/2
  • DEPTH INCHES28-1/2
  • HEIGHT INCHES31-1/2
  • COLOR FINISHBlue
  • CONSTRUCTIONSteel
  • LINERPlastic
  • MANUFACTURERS PART NUMBERWCR36-FTR-BL
  • OPENING1 Opening
  • WEIGHT LBS131
  • BRANDWitt Industries
  • CAPACITY GALLONS36
  • DIAMETER INCHES28-1/2
  • LID TYPECans/Plastics
  • LID COLORBlue
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wydman 36 Gallon Slatted Steel Recycling Receptacle w/2 Hole Opening Flat Top, Blue - WCR36-FTR-BL

Wydman 36 Gallon Slatted Steel Recycling Receptacle w/2 Hole Opening Flat Top, Blue - WCR36-FTR-BL

Item #: WBB1666648

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top