Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Glaro 14 Gallon Half Round Bottles/Cans Wall Mount Receptacle, Satin Aluminum - 1892-SA-SA-WM189

Rollover image to zoom in

Click image to enlarge

See all 87 items in product family

Glaro 14 Gallon Half Round Bottles/Cans Wall Mount Receptacle, Satin Aluminum - 1892-SA-SA-WM189

Item #: WBB1902834

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $470.50 Save up to 28%
Price: $ 337.95
Product Information
Customer Review
Product Q&A
Accessories
Glaro 14 Gallon Half Round Bottles/Cans Wall Mount Receptacle, Satin Aluminum - 1892-SA-SA-WM189

WasteMaster Half Round Series of all metal waste receptacles are the premier low profile solution for refuse disposal in any facility. Each model features a contemporary half round design which incorporates a durable, fully hinged aluminum top. Several cover styles are available, allowing users to select the best design for each application. In addition, each model comes complete with a removable heavy duty inner liner can. Ideal for limited floor space, included with this receptacle is a Wall Mounting bracket and hardware. These American made, designer, fire-safe receptacles are the product of choice for use anywhere durability, performance, and presentation count.

Features & Benefits
  • Contemporary half round receptacle
  • Neat and concealed Wall Mount bracket with hardware is included
  • Indoor/Outdoor All Weather construction
  • Outer container constructed from heavy gauge rolled aluminum and/or galvanized steel
  • Non rusting aluminum bottom is sealed to the body for additional protection
  • Easy to clean finishes
  • Covers are constructed of handspun heavy gauge seamless aluminum
  • Includes heavy duty inner liner
  • Constructed of 30% fire safe recycled aluminum & steel
  • 100% post-consumer recyclable
  • Glaro "Go Green" - packed with 100% recycled materials
  • Quick Ship
  • Made in the USA
*Additional options are available.

Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES12
    • HEIGHT INCHES29
    • COLOR FINISHSatin Aluminum
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBER1892-SA-SA-WM189
    • PACKAGE QUANTITY1
    • STYLEBottles/Cans Top
    • TYPEHalf Round
    • WEIGHT LBS38
    • CAPACITY QUARTS116
    • DISPOSAL OPENING INCHES8"
    • DIAMETER INCHES--
    • LID TYPEBottles/Cans
    • % POST CONSUMER RECYCLED CONTENT 1
    • BRANDGlaro
    • LID COLORSatin Aluminum
    • CAPACITY GALLONS14

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!