Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Shop-Can® 14 Gallon Stainless Steel Waste Container with Open Lid - 11372-00

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Shop-Can® 14 Gallon Stainless Steel Waste Container with Open Lid - 11372-00

Item #: WBB2060657

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 54.95
Product Information
Customer Review
Product Q&A
Accessories
Shop-Can® 14 Gallon Stainless Steel Waste Container with Open Lid - 11372-00

Shop-Can® 14 gallon brushed stainless steel waste container has bottom ring with feet to prevent sliding on floors. It also has an open lid for easy disposal of trash and comes with a bag retainer to hold bag in place when putting in to can, the trash bag will not fall into the can. The Shop-Can® line of products can be used in hospitals, hotels, restaurants, rest rooms and are made in USA.

Product Specifications

    • WIDTH INCHES16-1/8
    • DEPTH INCHES16-1/8
    • HEIGHT INCHES25-1/2
    • COLOR FINISHStainless
    • CONSTRUCTIONStainless Steel
    • LIDOpen
    • MANUFACTURERS PART NUMBER11372-00
    • PACKAGE QUANTITY1
    • WEIGHT LBS12.75
    • DIAMETER INCHES14
    • BRANDShop-Vac
    • DESCRIPTIONWaste Container with Bottom Ring & Open Lid
    • OPENING SIZE14"
    • CAPACITY GALLONS14

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed