Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Genuine Joe Fire/Leak Proof Waste Receptacle 35 Gal. Aluminum Charcoal - GJO58894

Rollover image to zoom in

Click image to enlarge

See all 87 items in product family

Genuine Joe Fire/Leak Proof Waste Receptacle 35 Gal. Aluminum Charcoal - GJO58894

Item #: WBB1143863

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $455.05 Save up to 25%
Price: $ 342.95
Product Information
Customer Review
Product Q&A
Accessories
Genuine Joe Fire/Leak Proof Waste Receptacle 35 Gal. Aluminum Charcoal - GJO58894

Weather-resistant waste receptacle is ideal for high-traffic areas.

Features:
  • The open-mouth design allows easy trash disposal
  • Classic cylinder shape blends easily into your location's decor
  • Heavy-gauge, seamless aluminum construction is fireproof and leak proof
  • Two-piece design permits removal of the top section to insert a poly bag and remove trash from a leak proof, rigid plastic liner
  • Waste receptacle offers a 35 gallon capacity

Product Specifications

    • WIDTH INCHES18
    • DEPTH INCHES18
    • HEIGHT INCHES35
    • COLOR FINISHCharcoal
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERGJO58894
    • OPENING--
    • STYLEOpen Top
    • TYPEWaste Receptacle
    • DIAMETER INCHES18
    • CAPACITY GALLONS35
    • BRANDGenuine Joe

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!