discount codeFree shipping over 300

Applied at checkout

Monarch 15 Gallon Steel Receptacle w/Open Dome Top, Black w/Chrome Accents - 415DT-22

Monarch 15 Gallon Steel Receptacle w/Open Dome Top, Black w/Chrome Accents - 415DT-22

Item #: WBB1666619

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $257.95

Quantity

Popular item in this category

Monarch 20 Gallon Steel Receptacle w/Open Dome Top, Black - 420DTBK

Usually ships in 5 to 8 days

Not Yet Rated

$189.95

Customers Also Viewed

Monarch 15 Gallon Steel Receptacle w/Open Dome Top, Black w/Chrome Accents - 415DT-22

Dome top receptacle with open top. Features a strong steel shell with a galvanized liner. Open top allows for hands-free disposal. Black unit with Chrome accents. Warranty: 1 year. Made in the USA.

Product Specifications

  • WIDTH INCHES15
  • DEPTH INCHES15
  • HEIGHT INCHES35
  • COLOR FINISHBlack
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBER415DT-22
  • STYLEDome Top
  • WEIGHT LBS21
  • DIAMETER INCHES15
  • BRANDWitt Industries
  • CAPACITY GALLONS15
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Monarch 15 Gallon Steel Receptacle w/Open Dome Top, Black w/Chrome Accents - 415DT-22

Monarch 15 Gallon Steel Receptacle w/Open Dome Top, Black w/Chrome Accents - 415DT-22

Item #: WBB1666619

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top